This product requires certification to purchase.

8 in. PVC DWV Hub Tee

GPK

8 in. PVC DWV Hub Tee

  • Fast #
  • Part #G3030088
  • Item #2150325
  • Manufacturer Part #303-0088
3.5 out of 5 Customer Rating
Brand image
GPK

8 in. PVC DWV Hub Tee

  • Fast #
  • Part #G3030088
  • Item #2150325
  • Manufacturer Part #303-0088
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Plastic
Material Type
PVC DWV
Schedule Class
40
Warranty & Product Information
ASTM
ASTM F-1866
CSA Certified
CSA B182
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
702887301248