This product requires certification to purchase.

Plastic Sewer Hydronic Adapter 4 in.

GPK

Plastic Sewer Hydronic Adapter 4 in.

  • Fast #
  • Part #G1250004
  • Item #3260943
  • Manufacturer Part #125-0004
3.4 out of 5 Customer Rating
Brand image
GPK

Plastic Sewer Hydronic Adapter 4 in.

  • Fast #
  • Part #G1250004
  • Item #3260943
  • Manufacturer Part #125-0004
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Adapter, Straight
Material
Plastic
Warranty & Product Information
Application
Sewer
UPC
702887109608