This product requires certification to purchase.

2 - 4 in. Stainless Steel Pipe Support

GPM Fabrication

2 - 4 in. Stainless Steel Pipe Support

  • Fast #
  • Part #GPSSKP
  • Item #3062230
  • Manufacturer Part #GPSSKP
4.3 out of 5 Customer Rating
Brand image
GPM Fabrication

2 - 4 in. Stainless Steel Pipe Support

  • Fast #
  • Part #GPSSKP
  • Item #3062230
  • Manufacturer Part #GPSSKP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in - 4 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Support Stand