This product requires certification to purchase.

8# 0-3/4 in. Zinc (Box of 10000) Hex Head Screw

Grabber Construction Product

8# 0-3/4 in. Zinc (Box of 10000) Hex Head Screw

  • Fast #
  • Part #G08075HSP10M
  • Item #9193279
  • Manufacturer Part #08075HSP-10M
4.7 out of 5 Customer Rating
Brand image
Grabber Construction Product

8# 0-3/4 in. Zinc (Box of 10000) Hex Head Screw

  • Fast #
  • Part #G08075HSP10M
  • Item #9193279
  • Manufacturer Part #08075HSP-10M
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Hex washer head design provides maximum torque and holding power in metal to metal applications
  • The hex washer head design provides a larger load bearing surface for better holding power
  • Grabber screws begin with the best available materials and conform to strict manufacturing requirements in thread forming. This means the screws will drive faster and will hold better
  • Grabber’s Streaker® point design starts immediately and drives into light-gauge metal and is much less likely to flop over
  • Requires Certification
Dimensions & Measurements
Package Quantity
Box of 10000
Size
8#
Thread Length
0.75
Characteristics & Features
Coating
Zinc
Screw Head
Hex Head
Warranty & Product Information
Application
Metal
Product Type
Screw