This product requires certification to purchase.

10 x 4 x 4 in. 90 Degree Boot Galvanized Steel 30 ga

Gray Metal South

10 x 4 x 4 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G10X4X4113R
  • Item #1797038
  • Manufacturer Part #10X4X4-113R
5 out of 5 Customer Rating
Brand image
Gray Metal South

10 x 4 x 4 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G10X4X4113R
  • Item #1797038
  • Manufacturer Part #10X4X4-113R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Gauge (metal)
30 ga
Length
10 in
Register Boot Opening
4 in x 10 in
Width
4 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
UPC
662837104438