This product requires certification to purchase.

10 x 6 x 7 in. Center End Boot

Gray Metal South

10 x 6 x 7 in. Center End Boot

  • Fast #
  • Part #G10X6X7112R
  • Item #1797132
  • Manufacturer Part #10X6X7-112R
3.7 out of 5 Customer Rating
Brand image
Gray Metal South

10 x 6 x 7 in. Center End Boot

  • Fast #
  • Part #G10X6X7112R
  • Item #1797132
  • Manufacturer Part #10X6X7-112R
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Length
6 in
Register Boot Opening
10 in x 6 in
Width
10 in
Characteristics & Features
End Boot Position
Center
Warranty & Product Information
UPC
662837106722