This product requires certification to purchase.

10 x 8 in. End Cap for Slide/Drive Duct

Lukjan Metal Products

10 x 8 in. End Cap for Slide/Drive Duct

  • Fast #
  • Part #SHMTDEC10X
  • Item #1796347
  • Manufacturer Part #DX440810
4.4 out of 5 Customer Rating
Brand image
Lukjan Metal Products

10 x 8 in. End Cap for Slide/Drive Duct

  • Fast #
  • Part #SHMTDEC10X
  • Item #1796347
  • Manufacturer Part #DX440810
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Duct end cap
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
10 in x 8 in
Gauge (metal)
26 ga
Height
2 in
Length
10 in
Width
8 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Rectangular