This product requires certification to purchase.

12 x 2-1/4 x 6 in. Center End Boot

Gray Metal South

12 x 2-1/4 x 6 in. Center End Boot

  • Fast #
  • Part #G12X2X6112R
  • Item #1797057
  • Manufacturer Part #12X2X6-112R
3.3 out of 5 Customer Rating
Brand image
Gray Metal South

12 x 2-1/4 x 6 in. Center End Boot

  • Fast #
  • Part #G12X2X6112R
  • Item #1797057
  • Manufacturer Part #12X2X6-112R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Length
2-1/4 in
Register Boot Opening
12 in x 2-1/4 in
Width
12 in
Characteristics & Features
End Boot Position
Center
Warranty & Product Information
UPC
662837661122