This product requires certification to purchase.

12 x 2-1/4 x 6 in. Straight Boot Galvanized Steel 30 ga

Gray Metal South

12 x 2-1/4 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G12X2X6110R
  • Item #1796963
  • Manufacturer Part #12X2X6-110R
5 out of 5 Customer Rating
Brand image
Gray Metal South

12 x 2-1/4 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G12X2X6110R
  • Item #1796963
  • Manufacturer Part #12X2X6-110R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Length
12 in
Width
2-1/4 in
Characteristics & Features
Material
Steel