This product requires certification to purchase.

14 in. Airtight Adhesive Collar with Damper

Gray Metal South

14 in. Airtight Adhesive Collar with Damper

  • Fast #
  • Part #G14400AD
  • Item #1796458
  • Manufacturer Part #14-400AD
4.7 out of 5 Customer Rating
Brand image
Gray Metal South

14 in. Airtight Adhesive Collar with Damper

  • Fast #
  • Part #G14400AD
  • Item #1796458
  • Manufacturer Part #14-400AD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
14 in
Gauge (metal)
26 ga
Height
5-1/2 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
Type
G14400AD
UPC
662837400202