This product requires certification to purchase.

16 in. x 8 in. Snap-Lock Trunk Duct End Cap

Gray Metal South

16 in. x 8 in. Snap-Lock Trunk Duct End Cap

  • Fast #
  • Part #G16X8186SNP
  • Item #10564092
  • Manufacturer Part #16X8-186SNP
3.2 out of 5 Customer Rating
Brand image
Gray Metal South

16 in. x 8 in. Snap-Lock Trunk Duct End Cap

  • Fast #
  • Part #G16X8186SNP
  • Item #10564092
  • Manufacturer Part #16X8-186SNP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Snap-Lock Trunk Duct End Cap
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
16 in x 8 in
Length
16 in
Width
8 in
Characteristics & Features
Fitting Type
End Cap
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
Type
G16X8186SNP