This product requires certification to purchase.

1-1/2 in. PVC DWV Test Cap in Silver

Great Bay Products

1-1/2 in. PVC DWV Test Cap in Silver

  • Fast #
  • Part #GGBCJ
  • Item #9200131
  • Manufacturer Part #GBC1.5
4.3 out of 5 Customer Rating
Brand image
Great Bay Products

1-1/2 in. PVC DWV Test Cap in Silver

  • Fast #
  • Part #GGBCJ
  • Item #9200131
  • Manufacturer Part #GBC1.5
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
Fits Pipe Size
1-1/2 in
Characteristics & Features
Color Finish Name
Silver
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC