This product requires certification to purchase.

2 in. FPT Plastic and Rubber Bulkhead Fitting

Green Leaf

2 in. FPT Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #GTF200PE
  • Item #4010722
  • Manufacturer Part #TF 200PE
4.3 out of 5 Customer Rating
Green Leaf

2 in. FPT Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #GTF200PE
  • Item #4010722
  • Manufacturer Part #TF 200PE
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Bulkhead Fitting
Material
Plastic
Material Type
Polypropylene
Schedule Class
80
Warranty & Product Information
Origin
Domestic
UPC
023537383507