3/4 in. FPT Plastic and Rubber Bulkhead Fitting
3/4 in. FPT Plastic and Rubber Bulkhead Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Schedule Class:
- 80