This product requires certification to purchase.

1 x 8 in. Copper Clad Wire Hook

Greenfield Manufacturing

1 x 8 in. Copper Clad Wire Hook

  • Fast #
  • Part #G198GX
  • Item #4503864
  • Manufacturer Part #198-1X8
3.7 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

1 x 8 in. Copper Clad Wire Hook

  • Fast #
  • Part #G198GX
  • Item #4503864
  • Manufacturer Part #198-1X8
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Length
8 in
Characteristics & Features
Coating
Copper Clad
Material
Copper
Number of Hooks
2
Warranty & Product Information
Product Type
Pipe Hook
UPC
098320011929