This product requires certification to purchase.

3/4 in. x 8 in. Black Steel Pipe Hook

Greenfield Manufacturing

3/4 in. x 8 in. Black Steel Pipe Hook

  • Fast #
  • Part #G197FX
  • Item #10106269
  • Manufacturer Part #197-3/4X8
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

3/4 in. x 8 in. Black Steel Pipe Hook

  • Fast #
  • Part #G197FX
  • Item #10106269
  • Manufacturer Part #197-3/4X8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Steel wire construction
  • 10 ga wire
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Gauge (metal)
10 ga
Height
1 in
Length
8 in
Characteristics & Features
Coating
Steel
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Material
Steel
Electrical & Operational Information
Wire Gauge (AWG)
10 ga
Warranty & Product Information
Product Type
Pipe Hook
Type
G197FX
UPC
098320008912