This product requires certification to purchase.

3/8 in. Plain Ductile Iron Beam Clamp

Greenfield Manufacturing

3/8 in. Plain Ductile Iron Beam Clamp

  • Fast #
  • Part #G125C
  • Item #7376566
  • Manufacturer Part #125-3/8
4.7 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

3/8 in. Plain Ductile Iron Beam Clamp

  • Fast #
  • Part #G125C
  • Item #7376566
  • Manufacturer Part #125-3/8
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Rod Size (in)
3/8 in
Thickness
0.88 in
Width
22/25 in
Characteristics & Features
Coating
Plain
Material
Ductile Iron
Work Load Limit
350 lb
Warranty & Product Information
FM Approved
Yes
MSS
MSS SP-58 Type 19
Product Type
Beam Clamp
UL Listed
Yes