This product requires certification to purchase.

3/8 in. Plated Hex Nut

Greenfield Manufacturing

3/8 in. Plated Hex Nut

  • Fast #
  • Part #G371C
  • Item #10360065
  • Manufacturer Part #371-3/8
3.6 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

3/8 in. Plated Hex Nut

  • Fast #
  • Part #G371C
  • Item #10360065
  • Manufacturer Part #371-3/8
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Zinc coated for rust protection
  • Requires Certification
Dimensions & Measurements
Thread Size
16 in
Characteristics & Features
Thread Handing
Right
Warranty & Product Information
ASME
ASME B1.1
BAA Compliant
No
Type
G371C
UPC
098320036922