This product requires certification to purchase.

1-1/2 in. Steel Galvanized Pipe Strap

Greenfield Manufacturing

Fig 600 1-1/2 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #G600J
  • Item #4501599
  • Manufacturer Part #600-1-1/2
4 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Fig 600 1-1/2 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #G600J
  • Item #4501599
  • Manufacturer Part #600-1-1/2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Gauge (metal)
16 ga
Height
1-9/10 in
Length
4-1/5 in
Width
1 in
Characteristics & Features
Coating
Galvanized
Collection
Fig 600
Material
Steel
Warranty & Product Information
Product Type
Pipe Strap
UL Listed
No
UPC
098320021720