This product requires certification to purchase.

2 in. Steel Plastic and Pre-Galvanized Pipe Strap

Greenfield Manufacturing

Fig 603 2 in. Steel Plastic and Pre-Galvanized Pipe Strap

  • Fast #
  • Part #PCGPSK
  • Item #689480
  • Manufacturer Part #603-2
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Fig 603 2 in. Steel Plastic and Pre-Galvanized Pipe Strap

  • Fast #
  • Part #PCGPSK
  • Item #689480
  • Manufacturer Part #603-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
16 ga
Height
2-19/50 in
Length
4-3/4 in
Width
1 in
Characteristics & Features
Coating
Plastic, Pre-Galvanized
Collection
Fig 603
Material
Steel
Warranty & Product Information
Application
Residential
Product Type
Pipe Strap
UL Listed
No
UPC
098320695242