This product requires certification to purchase.

6-Piece Quick Change Tapping Drill and Tap Set

Greenlee

6-Piece Quick Change Tapping Drill and Tap Set

  • Fast #
  • Part #GDTAPKIT
  • Item #2338718
  • Manufacturer Part #DTAPKIT
5 out of 5 Customer Rating
Brand image
Greenlee

6-Piece Quick Change Tapping Drill and Tap Set

  • Fast #
  • Part #GDTAPKIT
  • Item #2338718
  • Manufacturer Part #DTAPKIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete hole drilling and tapping in one operation
  • Back taper beyond tap to prevent thread damage from over drilling
  • Bedurr/countersink also provided
  • Made from hardened high-speed steel vs. carbon steel for longer life
  • Designed to tap up to 10 gauge metal
  • High quality hex shank to ensure strong connection to drill chuck
  • Quick change adaptor included in both metric and standard kits
  • Requires Certification
Dimensions & Measurements
Bit Sizes
#6, #8, (2)#10, #12, #1/4
Number of Pieces
6 Piece
Shank Size
1/4 in
Characteristics & Features
Drill Bit Type
Tapping
Magnetic
No
Material
High Speed Steel
Shank Style
Quick Change
Tool Type
Drill, Tap
Warranty & Product Information
UL Listed
No
UPC
783310176206