This product requires certification to purchase.

Detector Voltage Non-Contact-T

Greenlee

Detector Voltage Non-Contact-T

  • Fast #
  • Part #GTR13
  • Item #9712387
  • Manufacturer Part #TR13
4.4 out of 5 Customer Rating
Brand image
Greenlee

Detector Voltage Non-Contact-T

  • Fast #
  • Part #GTR13
  • Item #9712387
  • Manufacturer Part #TR13
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non?contact voltage detection from 50V to 1000V AC
  • Patented dual-tip design to detect voltage in tamper?resistant and conventional 15A and 20A 120V outlets
  • Patented automatic self?test verifies circuit integrity
  • Audible and visual alert when voltage is present
  • Bright flashlight for use in dark work areas
  • Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables
  • Automatically turns off after 5 minutes of inactivity to conserve battery life
  • Requires Certification
Dimensions & Measurements
Height
7-3/25 in
Length
19-16/25 in
Width
14-27/100 in
Warranty & Product Information
Application
Commercial, Residential
Type
GTR13
UPC
783310047209