This product requires certification to purchase.

Stainless Wire Stripper and Cutter

Greenlee

Stainless Wire Stripper and Cutter

  • Fast #
  • Part #G1916SS
  • Item #7679015
  • Manufacturer Part #1916-SS
5 out of 5 Customer Rating
Brand image
Greenlee

Stainless Wire Stripper and Cutter

  • Fast #
  • Part #G1916SS
  • Item #7679015
  • Manufacturer Part #1916-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High grade stainless steel lasts 5X longer
  • Precision ground stripping holes offer easy, consistent jacket removal
  • Strips 10-20 AWG Solid and12-22 AWG Stranded conductors
  • Multiple functions include plier nose, strippers, cutter, looping holes and spring back with low profile lock
  • High grade knives resist chipping and marring
  • Looping holes and serrated nose for bending, pulling and shaping wires
  • Long-life spring and low-profile lock for quick, repetitive stripping and cutting
  • Requires Certification

Documents

Dimensions & Measurements
Weight
0.2 oz
Characteristics & Features
Handle Type
Vinyl Grip
Warranty & Product Information
Application
Commercial, Residential
Type
G1916SS
UPC
783310013594