This product requires certification to purchase.

14 in. Duct Round Takeoff Galvanized Steel in Round Duct

Greenseam Industries

14 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHT14GA26D
  • Item #1832736
  • Manufacturer Part #HT14GA26D
3.7 out of 5 Customer Rating
Brand image
Greenseam Industries

14 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHT14GA26D
  • Item #1832736
  • Manufacturer Part #HT14GA26D
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Come standard with crimped ends (plain ends are available)
  • All dampers come standard with Ductmate's Patented Low Leakage Hardware
  • All dampers are available with an optional 1 1/2" or 2" stand-off
  • All fittings available with blue or yellow union label
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
14 in
Gauge (metal)
26 ga
Length
18 in
Width
12 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A653 CS Type B, A924 and A90