This product requires certification to purchase.

16 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular

Greenseam Industries

16 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular

  • Fast #
  • Part #GHT16GA24D
  • Item #1832734
  • Manufacturer Part #HT16GA24D
4.5 out of 5 Customer Rating
Brand image
Greenseam Industries

16 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular

  • Fast #
  • Part #GHT16GA24D
  • Item #1832734
  • Manufacturer Part #HT16GA24D
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Gauge (metal)
24 ga
Height
13 in
Length
20 in
Width
14 in
Characteristics & Features
Coating
Galvanized
Material
Aluminum, Steel, Stainless Steel
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
ASTM
A924 and A90, ASTM A653 CS Type B