This product requires certification to purchase.

4 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

Greenseam Industries

4 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G24SPBG4GA26
  • Item #3179385
  • Manufacturer Part #24SPBG4 GA26
3.3 out of 5 Customer Rating
Brand image
Greenseam Industries

4 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G24SPBG4GA26
  • Item #3179385
  • Manufacturer Part #24SPBG4 GA26
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All GreenSeam snap lock pipe is supplied with a pre-installed Butyl gasket that once snapped together is self-sealing, requiring no additional sealing of the longitudinal seam or transverse joint
  • Gasket has 0 VOC's, a shelf life of 20 years minimum, a melt point of 300° F and meets the requirements of ASTM E84-05
  • All pipe is available with a yellow union label only
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653, ASTM A-924
Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
26 ga
Length:
24 in
Material:
Steel
Product Type:
Smoke Pipe
Vent Duct Shape:
Round