This product requires certification to purchase.

6 in. Duct Round Takeoff Galvanized Steel in Round Duct

Greenseam Industries

6 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GCNPR6GA26
  • Item #4741268
  • Manufacturer Part #YCNPR6GA26
5 out of 5 Customer Rating
Brand image
Greenseam Industries

6 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GCNPR6GA26
  • Item #4741268
  • Manufacturer Part #YCNPR6GA26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
26 ga
Height
10 in
Length
8 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A653 CS Type B, A924 and A90