This product requires certification to purchase.

8 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

Greenseam Industries

8 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

  • Fast #
  • Part #GCNPR8GA26
  • Item #4741255
  • Manufacturer Part #YCNPR8GA26
4.5 out of 5 Customer Rating
Brand image
Greenseam Industries

8 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

  • Fast #
  • Part #GCNPR8GA26
  • Item #4741255
  • Manufacturer Part #YCNPR8GA26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
26 ga
Height
10 in
Length
9-3/4 in
Characteristics & Features
Coating
Galvanized
Material
Aluminum, Steel, Stainless Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
A924 and A90, ASTM A653 CS Type B