This product requires certification to purchase.

Stainless Steel Cable Ties in Black

Grip-Rite

Stainless Steel Cable Ties in Black

  • Fast #
  • Part #GTW1612312
  • Item #9645091
  • Manufacturer Part #TW1612312
4.1 out of 5 Customer Rating
Brand image
Grip-Rite

Stainless Steel Cable Ties in Black

  • Fast #
  • Part #GTW1612312
  • Item #9645091
  • Manufacturer Part #TW1612312
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Used to secure reinforcing steel in place or tie several together before concrete is poured
  • Roll design fits standard tie wire dispensing reels for added convenience
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16.5 ga
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Steel
Warranty & Product Information
Product Type
Wire Tie