This product requires certification to purchase.

L Size Nitrile Gloves in Black (10 per Box)

Grippaz™ Skins

L Size Nitrile Gloves in Black (10 per Box)

  • Fast #
  • Part #P67246L
  • Item #7378061
  • Manufacturer Part #67-246/L
5 out of 5 Customer Rating
Brand image
Grippaz™ Skins

L Size Nitrile Gloves in Black (10 per Box)

  • Fast #
  • Part #P67246L
  • Item #7378061
  • Manufacturer Part #67-246/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
  • Resistant to many chemicals commonly used in Industrial and OEM applications including oils, grease and cleaning solvents
  • 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves for prolonged use and reduced waste
  • Proprietary nitrile blend offers enhanced flexibility, comfort and mobility reducing hand fatigue
  • Black color effectively hides dirt
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Length
9-1/2 in
Package Quantity
Box of 10
Thickness
6 mil
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
Yes
Glove Type
All Purpose
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
UPC
616314221859