This product requires certification to purchase.

Skins Nitrile Glove with Textured Fish Scale Grip, M (Box of 50)

Grippaz™ Skins

Skins Nitrile Glove with Textured Fish Scale Grip, M (Box of 50)

  • Fast #
  • Part #P67256M
  • Item #10679499
  • Manufacturer Part #67-256/M
4 out of 5 Customer Rating
Brand image
Grippaz™ Skins

Skins Nitrile Glove with Textured Fish Scale Grip, M (Box of 50)

  • Fast #
  • Part #P67256M
  • Item #10679499
  • Manufacturer Part #67-256/M
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
  • 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single use disposable gloves - for prolonged use and reduced waste
  • ESD safe, surface resistance per ASTM D-257, static dissipative range at 10^8 ohm, 12% RH, 48 hr at 100V
  • Resistant to many chemicals commonly used in industrial and OEM applications including oils, grease and cleaning solvents
  • Proprietary nitrile blend offers enhanced flexibility, comfort and mobility - reducing hand fatigue
  • Touchscreen compatible to allow the user to operate a touchscreen phone or device without removing gloves
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Length
9-1/2 in
Thickness
6 mil
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Glove Type
Disposable
Material
Rubber
Material Type
Nitrile
Warranty & Product Information
Product Type
Gloves
Type
P67256M
UPC
616314613692