This product requires certification to purchase.

XL Size Nitrile Gloves in Black (10 per Box)

Grippaz™ Skins

XL Size Nitrile Gloves in Black (10 per Box)

  • Fast #
  • Part #P67246XL
  • Item #7378055
  • Manufacturer Part #67-246/XL
5 out of 5 Customer Rating
Brand image
Grippaz™ Skins

XL Size Nitrile Gloves in Black (10 per Box)

  • Fast #
  • Part #P67246XL
  • Item #7378055
  • Manufacturer Part #67-246/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
  • Resistant to many chemicals commonly used in Industrial and OEM applications including oils, grease and cleaning solvents
  • 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves for prolonged use and reduced waste
  • Proprietary nitrile blend offers enhanced flexibility, comfort and mobility reducing hand fatigue
  • Black color effectively hides dirt
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
XL
Glove Type:
All Purpose
Length:
9-1/2 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 10
Reusable:
No
Thickness:
6 mil
UPC:
616314221880