This product requires certification to purchase.

3-1/4 in. Plastic Hanger

Gripple

3-1/4 in. Plastic Hanger

  • Fast #
  • Part #GSXWF
  • Item #7930565
  • Manufacturer Part #SXWF
5 out of 5 Customer Rating
Brand image
Gripple

3-1/4 in. Plastic Hanger

  • Fast #
  • Part #GSXWF
  • Item #7930565
  • Manufacturer Part #SXWF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Universal - one insert accommodates rod sizes from 3/8" to 3/4", as well as no. 2 - no. 5 swivel cable toggle kits
  • Versatile - universal design allows decision on rod size or cable size to be made after the slab is poured
  • Simple - allows the specification and stocking of one insert for all requirements, simplifying procurement through to installation
  • Robust - low profile design aids impact protection; insert doesn’t displace when kicked or knocked on site
  • Strong - up to 3000 lbs safe working load
  • Secure - four wire anchors secure into concrete and ultrasonically welded head eliminates ingress during pour
  • Fast - below deck install saves time due to swivel toggle technology on both cable and rod attachments; no assembly required, dramatically reducing installation time
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Width
3-1/4 in
Characteristics & Features
Material
Plastic
Material Type
ABS
Work Load Limit
3000 lb