This product requires certification to purchase.

1 in. Stainless Steel Combination Air Release Valve

Griswold Industries

Series 33A 1 in. Stainless Steel Combination Air Release Valve

  • Fast #
  • Part #C33AG
  • Item #1254978
  • Manufacturer Part #33A
3.3 out of 5 Customer Rating
Brand image
Griswold Industries

Series 33A 1 in. Stainless Steel Combination Air Release Valve

  • Fast #
  • Part #C33AG
  • Item #1254978
  • Manufacturer Part #33A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
9-1/10 in
Valve Size
1 in
Width
6-1/4 in
Characteristics & Features
Collection
Series 33A
Valve Body Material
Stainless Steel
Valve Type
Combination Air Release Valve
Warranty & Product Information
ANSI
ANSI 61-8, ANSI 372
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-216 WCB, ASTM B-61, ASTM B-148
NSF
NSF 61-8, NSF 372
NSF Certified
Yes
UL Listed
No