Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome
Allure Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome
Product Details
Product Description
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- Solid brass body
- Lever handles
- Stainless steel flex lines
- Includes drain assembly
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
- 9-1/16 in. Faucet height
Product Information
-
ADA Compliant
-
Green