This product requires certification to purchase.

Towel Hook in Starlight

GROHE

Atrio Towel Hook in Starlight

  • Fast #
  • Part #G40890000
  • Item #10207032
  • Manufacturer Part #40890000
4 out of 5 Customer Rating
Brand image
GROHE

Atrio Towel Hook in Starlight

  • Fast #
  • Part #G40890000
  • Item #10207032
  • Manufacturer Part #40890000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium quality and design excellence
  • Easy-to-install with no visible screws for a seamless look
  • GROHE StarLight® maintains luster on brushed and polished finishes
  • Concealed mounting has no visible screws for a clean look
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/8 in
Depth
2-13/16 in
Length
2-13/16 in
Projection
2-13/16 in
Characteristics & Features
Collection
Atrio
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
Application
Residential
Type
G40890000