2-Hook Robe Hook in Brushed Nickel infinity Finish™
Defined 2-Hook Robe Hook in Brushed Nickel infinity Finish™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight® finish
- Wall mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Defined
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 1-59/500 in
- GSA Approved:
- No
- Height:
- 9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 1-1/8 in
- Width:
- 2-77/200 in