1.0 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in Alpine White
Essence 1.0 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in Alpine White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
GROHE Elongated Toilet Bowl in Alpine White
Part #G39677000
GROHE 1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Alpine White
Part #G39678000
GROHE *CVR* ESSENCE TANK CVR DF TANK
Part #G39672000
- InfinaBright coating reduces bacteria and build-up for a longer-lasting shine and less scrubbing
- DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
- Dual flush uses 1.28 gallons of water for solids and 1.0 gallons of water for liquids
- Clog-free siphon flushing action clears the bowl completely on the first flush
- Soft-close seat and cover with quick-release button for easy removal and cleaning
- 16 1?2" (419 mm) bowl rim height provides easy access and additional comfort
- Features 3” flush valve
- Fully glazed 2 1/8 in. trapway
- EPA WaterSense certified
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essence
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 29-1/2 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 31-1/8 in
- Length:
- 29-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Depth:
- 16-1/2 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2-13/100 in
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in