This product requires certification to purchase.

Single Handle Floor Mount Filler in StarLight Polished Chrome

GROHE

Essence New Single Handle Floor Mount Filler in StarLight Polished Chrome

  • Fast #
  • Part #G2349100A
  • Item #7627072
  • Manufacturer Part #2349100A
4.8 out of 5 Customer Rating
Brand image
GROHE

Essence New Single Handle Floor Mount Filler in StarLight Polished Chrome

  • Fast #
  • Part #G2349100A
  • Item #7627072
  • Manufacturer Part #2349100A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove for smooth, effortless handle operation
  • GROHE StarLight coating wipes clean, maintains finish for life
  • GROHE DreamSpray ensures a balanced water flow from all hand shower nozzles
  • Includes Euphoria Cosmopolitan stick hand shower
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handle
  • Limited Lifetime Warranty
  • Requires Rough-In Set 29038 (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Essence New
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
14-1/4 in
Faucet Connection:
MPT
Faucet Connection Size:
1/2 in
Faucet Height:
34-3/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler
Flow Rate:
5.3 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
34-3/4 in
Hose Length:
49 in
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Length:
14-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
33-1/4 in
Spout Type:
Swivel
Trim Only:
Yes
Tub Spout Reach:
10-7/8 in
WaterSense Labeled:
Yes
Width:
8-1/8 in