17-11/16 in. Towel Bar in Matte Black
Essentials 17-11/16 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 60 mm
- Hardware Included:
- Yes
- Length:
- 17-11/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/8 in