This product requires certification to purchase.

24 in. Grab Bar in StarLight Chrome

GROHE

Essentials 24 in. Grab Bar in StarLight Chrome

  • Fast #
  • Part #G40794001
  • Item #7008438
  • Manufacturer Part #40794001
3.7 out of 5 Customer Rating
Brand image
GROHE

Essentials 24 in. Grab Bar in StarLight Chrome

  • Fast #
  • Part #G40794001
  • Item #7008438
  • Manufacturer Part #40794001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
3-11/16 in
Diameter:
2-1/4 in
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Width:
25-7/8 in