This product requires certification to purchase.

24 in. Towel Bar in StarLight Brushed Nickel

GROHE

Essentials 24 in. Towel Bar in StarLight Brushed Nickel

  • Fast #
  • Part #G40366EN1
  • Item #7008347
  • Manufacturer Part #40366EN1
5 out of 5 Customer Rating
Brand image
GROHE

Essentials 24 in. Towel Bar in StarLight Brushed Nickel

  • Fast #
  • Part #G40366EN1
  • Item #7008347
  • Manufacturer Part #40366EN1
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Height
2-1/8 in
Length
25-5/8 in
Projection
2-3/8 in
Width
25-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Essentials
Color Finish Category
Nickel Tones
Color Finish Name
StarLight Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Concealed, Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
Yes