This product requires certification to purchase.

24 in Multi-towel Shelf in Matte Black

GROHE

Essentials Cube 24 in Multi-towel Shelf in Matte Black

  • Fast #
  • Part #G405122431
  • Item #10120820
  • Manufacturer Part #405122431
5 out of 5 Customer Rating
Brand image
GROHE

Essentials Cube 24 in Multi-towel Shelf in Matte Black

  • Fast #
  • Part #G405122431
  • Item #10120820
  • Manufacturer Part #405122431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of metal for strength and lasting durability
  • Easy to install with no visible screws for a premium look
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-1/8 in
Depth
8-1/4 in
Height
4-13/16 in
Length
8-1/4 in
Projection
8-1/4 in
Width
23-5/8 in
Characteristics & Features
Collection
Essentials Cube
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
5
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
G405122431