This product requires certification to purchase.

3-IN-1 Accessory Set in Gold

GROHE

Essentials Cube 3-IN-1 Accessory Set in Gold

  • Fast #
  • Part #G40777GN1
  • Item #10120824
  • Manufacturer Part #40777GN1
3.3 out of 5 Customer Rating
Brand image
GROHE

Essentials Cube 3-IN-1 Accessory Set in Gold

  • Fast #
  • Part #G40777GN1
  • Item #10120824
  • Manufacturer Part #40777GN1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of metal for strength and lasting durability
  • GROHE StarLight maintains luster on brushed and polished finishes
  • Easy to install with no visible screws for a premium look
  • Includes robe hook (40 511 001), toilet paper holder (40 507 001), 24-in. towel bar (40 509 001)
  • Requires Certification
Dimensions & Measurements
Height
3-7/8 in
Length
2-3/8 in
Number of Pieces
3 Piece
Width
23-5/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Essentials Cube
Color Finish Category
Gold Tones
Color Finish Name
Gold
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Bathroom Accessory Set
Type
G40777GN1