This product requires certification to purchase.

Round Closed Towel Ring in StarLight Brushed Nickel

GROHE

Essentials Round Closed Towel Ring in StarLight Brushed Nickel

  • Fast #
  • Part #G40365EN1
  • Item #7008478
  • Manufacturer Part #40365EN1
4.1 out of 5 Customer Rating
Brand image
GROHE

Essentials Round Closed Towel Ring in StarLight Brushed Nickel

  • Fast #
  • Part #G40365EN1
  • Item #7008478
  • Manufacturer Part #40365EN1
4.1 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • German quality and precision engineering
  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
Height
7-7/8 in
Length
1-3/4 in
Projection
1-3/4 in
Width
7-1/16 in
Characteristics & Features
Collection
Essentials
Color Finish Category
Nickel Tones
Color Finish Name
StarLight Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
Yes