Single Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)
Euphoria Cube Single Function Hand Shower in Brushed Cool Sunrise (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 54 Pallet: 832-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
- WaterSense certified to meet EPA criteria for water savings
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Euphoria Cube
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 47/50
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-1/2
- Hose Included:
- No
- Length:
- 47/50
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- G26867EN0
- WaterSense Labeled:
- No
- Width:
- 47/50