This product requires certification to purchase.

Two Handle Multi Function Shower System in Starlight Chrome

GROHE

Eurocube Two Handle Multi Function Shower System in Starlight Chrome

  • Fast #
  • Part #G29433000
  • Item #10067488
  • Manufacturer Part #29433000
4.9 out of 5 Customer Rating
Brand image
GROHE

Eurocube Two Handle Multi Function Shower System in Starlight Chrome

  • Fast #
  • Part #G29433000
  • Item #10067488
  • Manufacturer Part #29433000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Set includes:
  • Eurocube Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 422)
  • GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
  • Rainshower™ SmartActive 6 ½” shower head features GROHE SmartToggle™ lever to easily switch from Rain to Active Massage to Jet sprays, 1.75 gpm (26 797)
  • Relexa® 6 ¼" Shower Arm with square flange (26 633)
  • Rainshower™ SmartActive 24” Shower Set with 3-spray hand shower featuring GROHE SmartTip control to easily alternate between Rain, Active Massage and Jet sprays. Also includes 24” shower bar with adjustable hand shower holder, EasyReach tray and 69” metal hose, 1.75gpm (26 585)
  • Euphoria® Cube Wall Union (26 634)
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Escutcheon Height
8-3/16 in
Escutcheon Width
8-3/16 in
Shower Arm Reach
6 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Eurocube
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Multi
Spray Type
Rain, Massage, Jet
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.16
Type
G29433000
WaterSense Labeled
Yes