This product requires certification to purchase.

Two Handle Pressure Balance Rainshower Bundle in Brushed Cool Sunrise (Includes: Showerhead, Hand Shower, Slide Bar, Shower Arm, Hose, Wall Supply, Valve Trim, & Diverter Trim)

GROHE

Eurocube Two Handle Pressure Balance Rainshower Bundle in Brushed Cool Sunrise (Includes: Showerhead, Hand Shower, Slide Bar, Shower Arm, Hose, Wall Supply, Valve Trim, & Diverter Trim)

  • Fast #
  • Part #G29432GN0
  • Item #10067487
  • Manufacturer Part #29432GN0
3.8 out of 5 Customer Rating
Brand image
GROHE

Eurocube Two Handle Pressure Balance Rainshower Bundle in Brushed Cool Sunrise (Includes: Showerhead, Hand Shower, Slide Bar, Shower Arm, Hose, Wall Supply, Valve Trim, & Diverter Trim)

  • Fast #
  • Part #G29432GN0
  • Item #10067487
  • Manufacturer Part #29432GN0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Set includes:
  • Eurocube Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 423)
  • GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
  • Rainshower™ 310 Mono Shower Head features the super-soft GROHE PureRain spray that replicates a spring rain shower, and has a slim profile with 12” surface for full body coverage, 1.75 gpm (26 570)
  • Rainshower™ 15” Shower Arm (26 632)
  • SPA Euphoria® Cube hand shower is a sleek stick design featuring a single soothing spray, 1.75gpm (26 867)
  • Euphoria® Cube 24” Shower Bar with adjustable hand shower holder (27 892)
  • RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
  • Euphoria® Cube Wall Union (26 634)
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Escutcheon Height
8-3/16 in
Escutcheon Width
8-3/16 in
Shower Arm Reach
14-3/4 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Eurocube
Color Finish Category
Yellows
Color Finish Name
Brushed Cool Sunrise
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.16
Type
G29432GN0
WaterSense Labeled
Yes