This product requires certification to purchase.

Two Handle Multi Shower System in Brushed Nickel

GROHE

Grohtherm Two Handle Multi Shower System in Brushed Nickel

  • Fast #
  • Part #G34745EN0
  • Item #8016945
  • Manufacturer Part #34745EN0
4 out of 5 Customer Rating
Brand image
GROHE

Grohtherm Two Handle Multi Shower System in Brushed Nickel

  • Fast #
  • Part #G34745EN0
  • Item #8016945
  • Manufacturer Part #34745EN0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GrohTherm® Round dual function thermostatic trim with control module (24 133)
  • GROHE Rapido® SmartBox universal rough-in box (35 601)
  • Tempesta® 210 shower head, 1.75gpm (26 409)
  • Rainshower™ 12" shower arm (28 577)
  • Tempesta® Cosmopolitan 24" shower bar (27 521)
  • RotaFlex Metal Longlife metallic hose (28 417)
  • Tempesta® Cosmopolitan 100 hand shower, 2 sprays, 1.75gpm (26 046)
  • Wall union (28 627)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
59-1/16 in
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
24-1/2 in
Hose Length
59 in
Length
15-5/16 in
Showerhead Flow Rate
1.75 gpm
Slide Bar Height
15-5/16 in
Width
7 in
Characteristics & Features
Collection
Grohtherm
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
NPT
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Multi
Spray Type
Rain, Jet
Trim Only
No
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
Yes
WaterSense Labeled
Yes