This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

GROHE

K7 Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31380DC0
  • Item #4697885
  • Manufacturer Part #31380DC0
5 out of 5 Customer Rating
Brand image
GROHE

K7 Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31380DC0
  • Item #4697885
  • Manufacturer Part #31380DC0
5 out of 5 Customer Rating

X Points

Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
  • Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
  • Maneuverable spring arm features a versatile 360° swivel to allow water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
  • Docking station swivels 140° to allow for ample reach within the sink with spray head in place
  • Single lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
  • Solid brass body ensures superior quality, durability and dependability
  • Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
  • Rapid installation system is engineered to easily mount and tighten the faucet from the top
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
21-1/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
5-7/8 in
Spout Reach
9-3/16 in
Spout Swivel
140°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
K7
Color Finish Category
Stainless Steel
Color Finish Name
SuperSteel Infinity
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out, Pre-Rinse
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No